Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 1009-15-50

BT 1009-15-50

BT 1009-15-50 BALL TRANSFER UNIT

Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; Ball Up 121|Ball Down 55 Lbs Max Load; 32.5MM Base to Ball Height; 39.7MM Housing Diameter; 26.2MM Housing Height; Stainless Steel Housing

Part #

BT 1009-15-50

BDI #

1299903

PRICE
$ 56.72 / each
$ 68.47 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
24101700
EAN
7316578000285
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Stainless Steel
Maximum Load
Ball Up 121 | Ball Down 55 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Stainless Steel
Stud Thread Size
M8
Other Features
Adjustable Height | Drill Hole Fixing | Optional Additional Nut; Alternative Thread Size and Dirt Exit Hole
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; Ball Up 121|Ball Down 55 Lbs Max Load; 32.5MM Base to Ball Height; 39.7MM Housing Diameter; 26.2MM Housing Height; Stainless Steel Housing
Stud Thread Length
1.969 Inch | 50 Millimeter
Housing Height
1.031 Inch | 26.2 Millimeter
Overall Height
3.248 Inch | 82.5 Millimeter
Stud Height if applicable
1.969 Inch | 50 Millimeter
Base to Ball Height
1.28 Inch | 32.5 Millimeter
Housing Diameter
1.563 Inch | 39.7 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter