Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 3001-13-15

BT 3001-13-15

BT 3001-13-15 BALL TRANSFER UNIT

Ball Transfer Unit; Stud; 19MM Ball Diameter; Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 24.6MM Base to Ball Height; 32.1MM Housing Diameter; 19.9MM Housing Height; Steel Housing

Part #

BT 3001-13-15

BDI #

1299985

PRICE
$ 12.43 / each
$ 15.00 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
EAN
7316578047884
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Steel
Maximum Load
Ball Up 55 | Ball Down 22 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Steel
Stud Thread Size
M8
Other Features
Adjustable Height | Drill Hole Fixing | Optional Additional Nut; Alternative Thread Size and Dirt Exit Hole | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 19MM Ball Diameter; Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 24.6MM Base to Ball Height; 32.1MM Housing Diameter; 19.9MM Housing Height; Steel Housing
Stud Thread Length
0.591 Inch | 15 Millimeter
Ball Outside Diameter
0.748 Inch | 19 Millimeter
Housing Height
0.783 Inch | 19.9 Millimeter
Overall Height
1.559 Inch | 39.6 Millimeter
Base to Ball Height
0.969 Inch | 24.6 Millimeter
Housing Diameter
1.264 Inch | 32.1 Millimeter
Stud Height if applicable
0.591 Inch | 15 Millimeter