Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 515-0-13

BT 515-0-13

BT 515-0-13 BALL TRANSFER UNIT ; PRESS FIT 15.8MM BALL DIA STEEL BALL

Ball Transfer Unit; Press Fit; 15.8MM Ball Diameter; Steel Ball; 132 Lbs Max Load; 31 MM Dia Flange Size; 21MM Base to Ball Height; 24MM Housing Diameter; 17.8MM Housing Height; Steel Housing

Part #

BT 515-0-13

BDI #

1300029

PRICE
$ 17.90 / each
$ 21.59 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
7316578001251
Product Name
Ball Transfer Unit
Fitting Type
Press Fit
Ball Material
Steel
Maximum Load
132 Lbs
Flange Size if applicable
31 MM Dia
Housing Material
Steel
Other Features
Dirt Exit Hole | Felt Seal | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Press Fit; 15.8MM Ball Diameter; Steel Ball; 132 Lbs Max Load; 31 MM Dia Flange Size; 21MM Base to Ball Height; 24MM Housing Diameter; 17.8MM Housing Height; Steel Housing
Stud Thread Length
0 Inch | 0 Millimeter
Ball Outside Diameter
0.622 Inch | 15.8 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Housing Height
0.701 Inch | 17.8 Millimeter
Overall Height
0.827 Inch | 21 Millimeter
Base to Ball Height
0.827 Inch | 21 Millimeter
Housing Diameter
0.945 Inch | 24 Millimeter