NILOS
BT 3000-13 BALL TRANSFER UNIT ; 19MM BALL DIA
Ball Transfer Unit; 2 Hole Round Flange; 19MM Ball Diameter; Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 61 MM Dia Flange Size; 22MM Base to Ball Height; 29.1MM Housing Diameter; 18.8MM Housing Height; Steel Housing
Part #
BDI #
PRICE
$ 12.18 / each
$ 14.70 / each
INVENTORY
NILOS
BT 7127 BALL TRANSFER UNIT
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; 48.3MM Base to Ball Height; 44.5MM Housing Diameter; 42.7MM Housing Height
Part #
BDI #
NILOS
BT 7125 BALL TRANSFER UNIT ; 4 HOLE 25.4MM BALL DIA
Ball Transfer Unit; 4 Hole Square Top Flange; 25.4MM Ball Diameter; 76.2 X 76.2 MM Flange Size; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.9MM Housing Height
Part #
BDI #
NILOS
BT 7122 BALL TRANSFER UNIT
Ball Transfer Unit; 4 Hole Square Bottom Flange; 25.4MM Ball Diameter; 57.2 X 57.2 MM Flange Size; 41.4MM Base to Ball Height; 44.5MM Housing Diameter; 35.8MM Housing Height
Part #
BDI #
NILOS
BT 1000-14 BALL TRANSFER UNIT
Ball Transfer Unit; 2 Hole Round Flange; 25.4MM Ball Diameter; Nylon Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 73 MM Dia Flange Size; 30MM Base to Ball Height; 37.2MM Housing Diameter; 23.7MM Housing Height; Steel Housing
Part #
BDI #