Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 519-24

BT 519-24

BT 519-24 BALL TRANSFER UNIT

Ball Transfer Unit; 4 Hole Square Bottom Flange; 12.7MM Ball Diameter; Nylon Ball; 55 Lbs Max Load; 35 X 35 MM Flange Size; 25MM Base to Ball Height; 20MM Housing Diameter; 23MM Housing Height; Steel Housing

Part #

BT 519-24

BDI #

1300043

PRICE
$ 111.46 / each
$ 134.54 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.096
EAN
7316578001312
Product Name
Ball Transfer Unit
Fitting Type
4 Hole Square Bottom Flange
Ball Material
Nylon
Maximum Load
55 Lbs
Flange Size if applicable
35 X 35 MM
Housing Material
Steel
Bolt Size
6.5 Millimeter
Other Features
Heavy Duty | Higher Load Capacity | Plain Solid Machined Body | Drill Hole Fixing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 4 Hole Square Bottom Flange; 12.7MM Ball Diameter; Nylon Ball; 55 Lbs Max Load; 35 X 35 MM Flange Size; 25MM Base to Ball Height; 20MM Housing Diameter; 23MM Housing Height; Steel Housing
Housing Height
0.906 Inch | 23 Millimeter
Housing Diameter
0.787 Inch | 20 Millimeter
Base to Ball Height
0.984 Inch | 25 Millimeter
Overall Height
0.984 Inch | 25 Millimeter
Ball Outside Diameter
0.5 Inch | 12.7 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter