token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9CTA10 X 8FT 10IN

12CTA3-12-MTO

12CTA3-12-MTO CONVEYOR TROUGH ; THK CARBON STL MATER

Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 IN Dia X 1/4 GA Thickness; Use: Screw Conveyor; Steel

Part #

0097823M

BDI #

23709571

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101701
Product Name
Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
12 IN Dia X 1/4 GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Angle Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 IN Dia X 1/4 GA Thickness; Use: Screw Conveyor; Steel