token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14CID OBSOLETE DO NOT USE 01/22

14CID OBSOLETE DO NOT USE 01/22 ; 14" TROUGH CONVEYOR

Screw Conveyor Detachable Inlet; Flanged Conveyor Detachable Inlet; 19.25 IN L X 3 IN W X 19.25 IN H; Use: Flat or Flanged Conveyor Trough Cover

Part #

14CID - OBS

BDI #

615470

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.22
UNSPSC
24101700
Product Name
Screw Conveyor Detachable Inlet
Part Description
Flanged Conveyor Detachable Inlet
Size
19.25 IN L X 3 IN W X 19.25 IN H
Used For
Flat or Flanged Conveyor Trough Cover
Other Features
14 Inch Conveyor Dia | 3/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Inlet
Keyword String
Detachable
Manufacturer Item Number
14CID
Manufacturer Internal Number
14CID
Weight / LBS
13.7
Long Description
Screw Conveyor Detachable Inlet; Flanged Conveyor Detachable Inlet; 19.25 IN L X 3 IN W X 19.25 IN H; Use: Flat or Flanged Conveyor Trough Cover