token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

34201

34201

34201 CONVEYOR LEVELER ; NON-RETURNABLE THREADED TUBE END

Leveler Threaded Tube End; Square Threaded Tube End; 1.18 IN L X 1 IN W | 1/2-13 Thread; Use: Used with Solus Adjustable Leveler; Polyamide

Part #

34201

BDI #

343732

p65WarningMessage
PRICE
$ 8.02 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
24101700
EAN
0787405209107
Product Name
Leveler Threaded Tube End
Part Description
Square Threaded Tube End
Size
1.18 IN L X 1 IN W | 1/2-13 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
1 Inch Square Tube | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
34201
Manufacturer Internal Number
34201
Weight / LBS
0.2
Long Description
Leveler Threaded Tube End; Square Threaded Tube End; 1.18 IN L X 1 IN W | 1/2-13 Thread; Use: Used with Solus Adjustable Leveler; Polyamide