token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-BP-R200T-B58-S

VG-BP-R200T-B58-S

VG-BP-R200T-B58-S CONVEYOR SUPPORT BASE ; FOR 2" TUBE W/ 5/8-11 THREAD

Bipod Base; 5/8-11 Thread; Use: For Adjustable Levelers; Polyamide

Part #

35062

BDI #

342544

p65WarningMessage
PRICE
$ 85.29 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.243
UNSPSC
24101700
EAN
0787405598546
Product Name
Bipod Base
Part Description
Bipod Base
Size
5/8-11 Thread
Used For
For Adjustable Levelers
Material
Polyamide
Other Features
With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 2 Inch Tube
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8428.90.02.90
Noun
Base
Keyword String
Bipod
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.74
Long Description
Bipod Base; 5/8-11 Thread; Use: For Adjustable Levelers; Polyamide