token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

FT-HNG-01-AL-LX

FT-HNG-01-AL-LX

SYSTEM PLAST FT-HNG-01-AL-LX

Flush Hinge; Flush Hinge; 2 IN L X 0.5 IN W X 2 IN H; Use: Connect Bifold Door Together or Attach a Framed Panel Door to a Frame; Aluminum

Part #

FT-HNG-01-AL-LX

BDI #

342682

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31162403
Product Name
Flush Hinge
Part Description
Flush Hinge
Size
2 IN L X 0.5 IN W X 2 IN H
Used For
Connect Bifold Door Together or Attach a Framed Panel Door to a Frame
Material
Aluminum
Other Features
Medium Duty
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8418.99.40.00
Noun
Hinge
Keyword String
Flush
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-HNG-01-AL-LX
Weight / LBS
0.12
Long Description
Flush Hinge; Flush Hinge; 2 IN L X 0.5 IN W X 2 IN H; Use: Connect Bifold Door Together or Attach a Framed Panel Door to a Frame; Aluminum