token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HE45 X 4-1/2-KW

HE45 X 4-1/2-KW

HE45 X 4-1/2-KW SHAFT BUSHING

HE Bushing; HE45 Bushing; 4.5 IN Bore | 3.2 IN LTB | 8.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron

Part #

206673

BDI #

266392

p65WarningMessage
PRICE
$ 264.07 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
11.04
UNSPSC
31171605
EAN
0782475272372
Product Name
HE Bushing
Part Description
HE45 Bushing
Size
4.5 IN Bore | 3.2 IN LTB | 8.75 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE45 X 4-1/2-KW
Manufacturer Internal Number
206673
Weight / LBS
19.4
Long Description
HE Bushing; HE45 Bushing; 4.5 IN Bore | 3.2 IN LTB | 8.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron