token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PGC6

PGC6

PGC6 SHAFT SEAL ; 3" PACKING GLAND

Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 3 IN Bore X 8.5 IN L X 8.5 IN W; Use: Trough End

Part #

PGC6

BDI #

609911

p65WarningMessage
PRICE
$ 1,201.32 / each
$ 1,201.32 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.25
UNSPSC
31181600
EAN
0697950081670
Product Name
Screw Conveyor Packing Gland Seal
Part Description
Compression Type Packing Gland Seal
Size
3 IN Bore X 8.5 IN L X 8.5 IN W
Used For
Trough End
Other Features
3/4 Inch Bolt | Flanged | Consist of an External Housing and an Internal Gland
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Packing Gland
Manufacturer Item Number
PGC6
Manufacturer Internal Number
PGC6
Weight / LBS
27
Long Description
Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 3 IN Bore X 8.5 IN L X 8.5 IN W; Use: Trough End