token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RH-10-BK-MP1420-20

RH-10-BK-MP1420-20

RH-10-BK-MP1420-20 RATCHET HANDLE ; POR PL MALE BLK NON RETURNABLE

Ratchet Handle; Adjustable Male Ratchet Handle; 2.3 IN H | 1/4-20 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel

Part #

RH-10-BK-MP1420-20

BDI #

341177

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31162801
EAN
0787405454699
Product Name
Ratchet Handle
Part Description
Adjustable Male Ratchet Handle
Size
2.3 IN H | 1/4-20 Male Thread
Used For
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
Material
Handle: Polyamide | Stud: Steel
Other Features
0.79 Inch L Stud | Black | Small | Reinforced Handle | Black Oxide Coated Stud
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Handle
Keyword String
Ratchet
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RH-10-BK-MP1420-20
Weight / LBS
0.04
Long Description
Ratchet Handle; Adjustable Male Ratchet Handle; 2.3 IN H | 1/4-20 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel