token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RH-30-BK-FPM10

RH-30-BK-FPM10

RH-30-BK-FPM10 RATCHET HANDLE ; POR PL FEM BLK

Ratchet Handle; Adjustable Metric Female Ratchet Handle; 66 MM H | M10 X 1.5 Female Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Thread Insert: Steel

Part #

RH-30-BK-FPM10

BDI #

341265

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31162801
EAN
0787405455986
Product Name
Ratchet Handle
Part Description
Adjustable Metric Female Ratchet Handle
Size
66 MM H | M10 X 1.5 Female Thread
Used For
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
Material
Handle: Polyamide | Thread Insert: Steel
Other Features
Black | Large | Reinforced Handle | Black Oxide Coated Thread Insert
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Handle
Keyword String
Ratchet
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RH-30-BK-FPM10
Manufacturer Internal Number
RH-30-BK-FPM10
Weight / LBS
0.2
Long Description
Ratchet Handle; Adjustable Metric Female Ratchet Handle; 66 MM H | M10 X 1.5 Female Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Thread Insert: Steel