token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SF-CD2-14-8

SF-CD2-14-8

SF-CD2-14-8 CLADDING SECTION ; NON-RETURNABLE 2-WAY 90DEG 8FT/PAK

Cladding Section; 2 Way Cladding Section; 8 FT L X 1.6 IN W; Use: Holds 2 Panel of Plastic; Wood or Laminate in a Corner; PVC

Part #

SF-CD2-14-8

BDI #

342759

PRICE
$ 115.52 / pack
$ 119.36 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
24101700
EAN
0726166425081
Product Name
Cladding Section
Part Description
2 Way Cladding Section
Size
8 FT L X 1.6 IN W
Used For
Holds 2 Panel of Plastic; Wood or Laminate in a Corner
Material
PVC
Other Features
Black | Cladding Fin Accepts 0.25 Inch Panel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cladding
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-CD2-14-8
Weight / LBS
0.192
Long Description
Cladding Section; 2 Way Cladding Section; 8 FT L X 1.6 IN W; Use: Holds 2 Panel of Plastic; Wood or Laminate in a Corner; PVC