token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SF-PCH-38

SF-PCH-38

SF-PCH-38 PANEL CLAMP ; NON-RETURNABLE ACETAL H/D BK

Panel Clamp; Heavy Duty Panel Clamp; 1.13 IN Dia X 1.53 IN W; Use: Hold 0.375 Inch Panel in 1 Inch Square Speed Frame Tubing; Acetal

Part #

SF-PCH-38

BDI #

342784

p65WarningMessage
PRICE
$ 17.39 / each
$ 17.39 / each
p65WarningMessage

QTY

INVENTORY:
24
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31162900
EAN
0787405450172
Product Name
Panel Clamp
Part Description
Heavy Duty Panel Clamp
Size
1.13 IN Dia X 1.53 IN W
Used For
Hold 0.375 Inch Panel in 1 Inch Square Speed Frame Tubing
Material
Acetal
Other Features
Black | Stainless Steel Fastener and Nickel Plated Brass Nut | Vertical Panels: 36 X 96 Inch | Horizontal Panels: 24 X 72 Inch
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Panel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-PCH-38
Manufacturer Internal Number
SF-PCH-38
Weight / LBS
0.06
Long Description
Panel Clamp; Heavy Duty Panel Clamp; 1.13 IN Dia X 1.53 IN W; Use: Hold 0.375 Inch Panel in 1 Inch Square Speed Frame Tubing; Acetal