token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TEBH6

TEBH6

TEBH6 BEARING HOUSING ; 4 BOLT TROUGH END

Screw Conveyor Trough End Bearing Housing; Trough End Bearing Housing; 7.75 IN L X 3.625 IN W X 7.75 IN H | 3 IN Bore; Use: Used with 220 Type Hanger Bearing

Part #

TEBH6

BDI #

612179

p65WarningMessage
PRICE
$ 955.41 / each
$ 955.41 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.71
UNSPSC
31171519
EAN
0697950315522
Product Name
Screw Conveyor Trough End Bearing Housing
Part Description
Trough End Bearing Housing
Size
7.75 IN L X 3.625 IN W X 7.75 IN H | 3 IN Bore
Used For
Used with 220 Type Hanger Bearing
Other Features
3/4 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Housing
Keyword String
Bearing
Manufacturer Item Number
TEBH6
Manufacturer Internal Number
TEBH6
Weight / LBS
19.2
Long Description
Screw Conveyor Trough End Bearing Housing; Trough End Bearing Housing; 7.75 IN L X 3.625 IN W X 7.75 IN H | 3 IN Bore; Use: Used with 220 Type Hanger Bearing