token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-011-01

VG-011-01

VG-011-01 GUIDE RAIL CLAMP ; NON-RETURNABLE DOUBLE SS 2.5" 10EA/BOX

Double Rail Clamp; Double Rail Clamp; 1.5 IN W | 11 GA Thickness; Use: Double Guide Rail; Stainless Steel

Part #

VG-011-01

BDI #

341352

p65WarningMessage
PRICE
$ 122.36 / box
p65WarningMessage

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31162900
EAN
0662288969693
Product Name
Double Rail Clamp
Part Description
Double Rail Clamp
Size
1.5 IN W | 11 GA Thickness
Used For
Double Guide Rail
Material
Stainless Steel
Other Features
2.5 Inch Rail Center | Round Hole | 0.375 Inch or M10 Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-011-01
Manufacturer Internal Number
VG-011-01
Weight / LBS
0.3
Long Description
Double Rail Clamp; Double Rail Clamp; 1.5 IN W | 11 GA Thickness; Use: Double Guide Rail; Stainless Steel