token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-014H-02

VG-014H-02

VG-014H-02 SINGLE GUIDE RAIL CLIP ; NON-RETURNABLE SS STUD 7/8" 20EA/BOX

Self Tightening Clip; Self Tightening Rail Clip; 0.8 IN L X 0.8 IN H | 14 GA Thickness; Use: Supporting Guide Rail; Stainless Steel

Part #

VG-014H-02

BDI #

341876

p65WarningMessage
PRICE
$ 81.58 / box
$ 81.58 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0787405033573
Product Name
Self Tightening Clip
Part Description
Self Tightening Rail Clip
Size
0.8 IN L X 0.8 IN H | 14 GA Thickness
Used For
Supporting Guide Rail
Material
Stainless Steel
Other Features
Medium Duty | Recommended Torque: 10 FT-LB
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-014H-02
Manufacturer Internal Number
VG-014H-02
Weight / LBS
0.1
Long Description
Self Tightening Clip; Self Tightening Rail Clip; 0.8 IN L X 0.8 IN H | 14 GA Thickness; Use: Supporting Guide Rail; Stainless Steel