token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-015M-02

VG-015M-02

VG-015M-02 SINGLE GUIDE RAIL CLIP ; NON-RETURNABLE SS 19MM 20EA/BOX

Self Tightening Clip; Self Tightening Rail Clip; 1 IN L | 13 GA Thickness | 19 MM L Bolt; Use: Supporting Guide Rail; Stainless Steel

Part #

VG-015M-02

BDI #

341882

p65WarningMessage
PRICE
$ 138.23 / box
$ 138.23 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.034
UNSPSC
24101700
EAN
0787405033696
Product Name
Self Tightening Clip
Part Description
Self Tightening Rail Clip
Size
1 IN L | 13 GA Thickness | 19 MM L Bolt
Used For
Supporting Guide Rail
Material
Stainless Steel
Other Features
Heavy Duty | M8 Thread | Recommended Torque: 19 FT-LB
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-015M-02
Manufacturer Internal Number
VG-015M-02
Weight / LBS
0.1
Long Description
Self Tightening Clip; Self Tightening Rail Clip; 1 IN L | 13 GA Thickness | 19 MM L Bolt; Use: Supporting Guide Rail; Stainless Steel