token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-016-02

VG-016-02

VG-016-02 SINGLE GUIDE RAIL CLIP ; ACETAL 0.98" LX0.78" WX1.14" H 20EA/BOX

Compression Clip; Plastic Compression Clip; 0.98 IN L X 0.78 IN W X 1.14 IN H; Use: Connect Guide Rail to Brackets or Adjusting Rod; Acetal

Part #

VG-016-02

BDI #

341369

p65WarningMessage
PRICE
$ 97.03 / box
$ 97.03 / box
p65WarningMessage

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0726166196486
Product Name
Compression Clip
Part Description
Plastic Compression Clip
Size
0.98 IN L X 0.78 IN W X 1.14 IN H
Used For
Connect Guide Rail to Brackets or Adjusting Rod
Material
Acetal
Other Features
Light Duty | 5/16 Inch Hex Head Bolt | Not Recommended for Use with Adjusting Rod or on Wear Bed
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-016-02
Manufacturer Internal Number
VG-016-02
Weight / LBS
0.1
Long Description
Compression Clip; Plastic Compression Clip; 0.98 IN L X 0.78 IN W X 1.14 IN H; Use: Connect Guide Rail to Brackets or Adjusting Rod; Acetal