token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-018M-02

VG-018M-02

VG-018M-02 HEAVY DUTY RAIL CLIP ; SS 19MM STUD 20EA/BOX

Heavy Duty Clip; Heavy Duty Clip; 1 IN L X 0.85 IN H | 13 GA Thickness | 20 MM L Bolt; Use: Supporting Guide Rail; Stainless Steel

Part #

VG-018M-02

BDI #

341891

p65WarningMessage
PRICE
$ 99.09 / box
$ 99.09 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
24101700
EAN
0787405035676
Product Name
Heavy Duty Clip
Part Description
Heavy Duty Clip
Size
1 IN L X 0.85 IN H | 13 GA Thickness | 20 MM L Bolt
Used For
Supporting Guide Rail
Material
Stainless Steel
Other Features
Heavy Duty | M8 Thread | Recommended Torque: 17 FT-LB
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-018M-02
Manufacturer Internal Number
VG-018M-02
Weight / LBS
0.1
Long Description
Heavy Duty Clip; Heavy Duty Clip; 1 IN L X 0.85 IN H | 13 GA Thickness | 20 MM L Bolt; Use: Supporting Guide Rail; Stainless Steel