token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-113-01

VG-113-01

VG-113-01 RAIL SPLICE CLAMP ; NON-RETURNABLE SS 1.25" 6EA/PAK

Heavy Duty Clip; Heavy Duty Clip; 1.25 IN L X 1.25 IN H | 13 GA Thickness; Use: Supporting Guide Rail; Stainless Steel

Part #

VG-113-01

BDI #

341916

p65WarningMessage
PRICE
$ 91.65 / pack
$ 91.65 / pack
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0787405483507
Product Name
Heavy Duty Clip
Part Description
Heavy Duty Clip
Size
1.25 IN L X 1.25 IN H | 13 GA Thickness
Used For
Supporting Guide Rail
Material
Stainless Steel
Other Features
Two Piece Compression Style
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-113-01
Manufacturer Internal Number
VG-113-01
Weight / LBS
0.04
Long Description
Heavy Duty Clip; Heavy Duty Clip; 1.25 IN L X 1.25 IN H | 13 GA Thickness; Use: Supporting Guide Rail; Stainless Steel