token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-118M-04

VG-118M-04

VG-118M-04 RAIL SPLICE CLAMP ; NON-RETURNABLE SS 4"

Splice Clamp; Rail Splice Clamp; 4 IN L X 1.23 IN H | 13 GA Thickness; Use: Connect End of Two Guide Rails; Stainless Steel

Part #

VG-118M-04

BDI #

341402

p65WarningMessage
PRICE
$ 34.07 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
31162900
EAN
0787405074910
Product Name
Splice Clamp
Part Description
Rail Splice Clamp
Size
4 IN L X 1.23 IN H | 13 GA Thickness
Used For
Connect End of Two Guide Rails
Material
Stainless Steel
Other Features
Heavy Duty | Rigid Support | M8 Thread
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rail Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-118M-04
Manufacturer Internal Number
VG-118M-04
Weight / LBS
0.3
Long Description
Splice Clamp; Rail Splice Clamp; 4 IN L X 1.23 IN H | 13 GA Thickness; Use: Connect End of Two Guide Rails; Stainless Steel