token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-203Q-02-25-516

VG-203Q-02-25-516 SWIVEL BRACKET ; NON-RETURNABLE SPSET 5/16"

Speedset Swivel Bracket; 5/16 IN Tab/Hardware Size X 2 IN Sleeve L X 2.5 IN Travel; Polyamide

Part #

VG-203Q-02-25-516

BDI #

341436

p65WarningMessage
PRICE
$ 427.04 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
31162500
EAN
0787405170148
Product Name
Speedset Swivel Bracket
Part Description
Speedset Swivel Bracket
Size
5/16 IN Tab/Hardware Size X 2 IN Sleeve L X 2.5 IN Travel
Material
Polyamide
Other Features
Polyamide Bracket | Stainless Steel Rod and Spring Assembly | PVC Push Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8428.90.02.90
Noun
Bracket
Keyword String
Speedset Swivel
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2
Long Description
Speedset Swivel Bracket; 5/16 IN Tab/Hardware Size X 2 IN Sleeve L X 2.5 IN Travel; Polyamide