token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-205-B-14-S

VG-205-B-14-S

VG-205-B-14-S ANGLE BRACKET ; NON-RETURNABLE L SHAPE 1/4" SS B

L Bracket; Standard Single Slot Long Angle L Bracket - Metal; 3.25 IN L X 1.5 IN W X 3.75 IN H | 0.25 IN Thickness | 0.4 IN Slot; Use: Used with Guide Rail; Stainless Steel

Part #

VG-205-B-14-S

BDI #

341467

p65WarningMessage
PRICE
$ 37.83 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.442
UNSPSC
24101700
EAN
0787405529168
Product Name
L Bracket
Part Description
Standard Single Slot Long Angle L Bracket - Metal
Size
3.25 IN L X 1.5 IN W X 3.75 IN H | 0.25 IN Thickness | 0.4 IN Slot
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
1 Slot
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Angle
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-205-B-14-S
Manufacturer Internal Number
VG-205-B-14-S
Weight / LBS
0.6
Long Description
L Bracket; Standard Single Slot Long Angle L Bracket - Metal; 3.25 IN L X 1.5 IN W X 3.75 IN H | 0.25 IN Thickness | 0.4 IN Slot; Use: Used with Guide Rail; Stainless Steel