token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-213-12-01

VG-213-12-01

VG-213-12-01 GUIDE RAIL BRACKET ; NON-RETURNABLE SS 1/2"

Bracket; Stainless Steel Bracket; 1.38 IN L X 2.38 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel

Part #

VG-213-12-01

BDI #

341564

p65WarningMessage
PRICE
$ 44.87 / each
$ 44.87 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
24101700
EAN
0787405174955
Product Name
Bracket
Part Description
Stainless Steel Bracket
Size
1.38 IN L X 2.38 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.5 IN Rod
Used For
Where Lateral Adjustment is Needed in Guide Rail
Material
Stainless Steel
Other Features
Polyamide Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-213-12-01
Manufacturer Internal Number
VG-213-12-01
Weight / LBS
0.53
Long Description
Bracket; Stainless Steel Bracket; 1.38 IN L X 2.38 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel