token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-221Q-05-25-516

VG-221Q-05-25-516

VG-221Q-05-25-516 GUIDE RAIL BRACKET ; NON-RETURNABLE SPDSET FXD

Bracket; Fixed Speedset Bracket; 1.7 IN L X 2.89 IN W | 5/16 IN Tapped Rod; Use: Straight Running Conveyor; Polyamide

Part #

VG-221Q-05-25-516

BDI #

341610

PRICE
$ 373.61 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.78
UNSPSC
24101700
EAN
0787405175907
Product Name
Bracket
Part Description
Fixed Speedset Bracket
Size
1.7 IN L X 2.89 IN W | 5/16 IN Tapped Rod
Used For
Straight Running Conveyor
Material
Polyamide
Other Features
5 Inch Sleeve | 0 to 2.5 Inch Travel | Stainless Steel Rod and Spring Assembly | PVC Push Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-221Q-05-25-516
Weight / LBS
1.72
Long Description
Bracket; Fixed Speedset Bracket; 1.7 IN L X 2.89 IN W | 5/16 IN Tapped Rod; Use: Straight Running Conveyor; Polyamide