token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-245-J-GR

VG-245-J-GR

SYSTEM PLAST VG-245-J-GR

L Bracket; Double Slot Molded Plastic L Bracket; 1.56 IN L X 3.6 IN W X 5.85 IN H | 0.33 IN Slot; Use: Where Greater Vertical Adjustment is Required in Guide Rail; Polyamide

Part #

VG-245-J-GR

BDI #

341650

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
Product Name
L Bracket
Part Description
Double Slot Molded Plastic L Bracket
Size
1.56 IN L X 3.6 IN W X 5.85 IN H | 0.33 IN Slot
Used For
Where Greater Vertical Adjustment is Required in Guide Rail
Material
Polyamide
Other Features
Gray
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Angle
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-245-J-GR
Manufacturer Internal Number
VG-245-J-GR
Weight / LBS
0.3
Long Description
L Bracket; Double Slot Molded Plastic L Bracket; 1.56 IN L X 3.6 IN W X 5.85 IN H | 0.33 IN Slot; Use: Where Greater Vertical Adjustment is Required in Guide Rail; Polyamide