token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-253K-S-12

VG-253K-S-12

VG-253K-S-12 GUIDE RAIL BRACKET ; NON-RETURNABLE W/KNOB SS 1/2"

Bracket; Bracket with Hand Knob; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.5 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel

Part #

VG-253K-S-12

BDI #

341658

PRICE
$ 46.53 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
UNSPSC
24101700
EAN
0726166449254
Product Name
Bracket
Part Description
Bracket with Hand Knob
Size
1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.5 IN Rod
Used For
Holding and Positioning the Rod
Material
Stainless Steel
Other Features
Polyamide Hand Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Rod Mount
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-253K-S-12
Weight / LBS
0.42
Long Description
Bracket; Bracket with Hand Knob; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.5 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel