token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-552-B58

VG-552-B58

VG-552-B58 LEVELER THREADED TUBE END ; PA SQ 5/8-11 10EA/BOX

Leveler Threaded Tube End; Square Threaded Tube End; 1.71 IN L X 1.5 IN W | 5/8-11 Thread; Use: Used with Solus Adjustable Leveler; Polyamide

Part #

VG-552-B58

BDI #

343430

p65WarningMessage
PRICE
$ 126.17 / box
$ 126.18 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
24101700
EAN
0787405256149
Product Name
Leveler Threaded Tube End
Part Description
Square Threaded Tube End
Size
1.71 IN L X 1.5 IN W | 5/8-11 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
1-1/2 Inch Square Tube | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-552-B58
Manufacturer Internal Number
VG-552-B58
Weight / LBS
0.1
Long Description
Leveler Threaded Tube End; Square Threaded Tube End; 1.71 IN L X 1.5 IN W | 5/8-11 Thread; Use: Used with Solus Adjustable Leveler; Polyamide