token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-616-06-10M

VG-616-06-10M

SYSTEM PLAST VG-616-06-10M

Support Rod; Support Rod; 10 MM OD X 6 IN L; Use: Used with Cross Block; Holder and Clamp; Stainless Steel

Part #

VG-616-06-10M

BDI #

342068

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
24101700
Product Name
Support Rod
Part Description
Support Rod
Size
10 MM OD X 6 IN L
Used For
Used with Cross Block; Holder and Clamp
Material
Stainless Steel
Other Features
Black Polyethylene Plug End Cap
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Support
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-616-06-10M
Weight / LBS
0.08
Long Description
Support Rod; Support Rod; 10 MM OD X 6 IN L; Use: Used with Cross Block; Holder and Clamp; Stainless Steel