token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-621SNN-12-12

VG-621SNN-12-12

VG-621SNN-12-12 CROSS BLOCK ; SS 2 LOCKNUTS

Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 2 Nut; 3.6 IN L X 1.41 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel

Part #

VG-621SNN-12-12

BDI #

342117

p65WarningMessage
PRICE
$ 73.39 / each
$ 73.39 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
24101700
EAN
0787405261204
Product Name
Cross Block
Part Description
90 Deg Stainless Steel Heavy Duty Cross Block with 2 Nut
Size
3.6 IN L X 1.41 IN W | 0.5 IN Rod X 0.5 IN Rod
Used For
Connect Two Round Rods at 90 Deg
Material
Stainless Steel
Other Features
2 Nuts | Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-621SNN-12-12
Manufacturer Internal Number
VG-621SNN-12-12
Weight / LBS
0.5
Long Description
Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 2 Nut; 3.6 IN L X 1.41 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel