token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-629-12-12

VG-629-12-12

VG-629-12-12 CROSS CLAMP ; NON-RETURNABLE ROD 1/2"

Cross Clamp; 90 Deg Cross Clamp; 2.35 IN L X 1.03 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two 0.5 Inch Round Rods at 90 Deg; Stainless Steel

Part #

VG-629-12-12

BDI #

341672

p65WarningMessage
PRICE
$ 19.85 / each
$ 19.85 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31162900
EAN
0787405261754
Product Name
Cross Clamp
Part Description
90 Deg Cross Clamp
Size
2.35 IN L X 1.03 IN W | 0.5 IN Rod X 0.5 IN Rod
Used For
Connect Two 0.5 Inch Round Rods at 90 Deg
Material
Stainless Steel
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Cross
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-629-12-12
Weight / LBS
0.1
Long Description
Cross Clamp; 90 Deg Cross Clamp; 2.35 IN L X 1.03 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two 0.5 Inch Round Rods at 90 Deg; Stainless Steel