token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-687SP

VG-687SP

VG-687SP SPLICING PIN ; SS SPEEDRAIL 10EA/BOX

Splicing Pin; Splicing Pin; 0.125 IN Dia X 1 IN L; Use: 687 Speedrail SB and 688 Speedroll Lane Divider; Stainless Steel

Part #

VG-687SP

BDI #

342881

p65WarningMessage
PRICE
$ 40.79 / box
$ 40.79 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
UNSPSC
24101700
EAN
0787405499577
Product Name
Splicing Pin
Part Description
Splicing Pin
Size
0.125 IN Dia X 1 IN L
Used For
687 Speedrail SB and 688 Speedroll Lane Divider
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Splicing
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-687SP
Manufacturer Internal Number
VG-687SP
Weight / LBS
0.01
Long Description
Splicing Pin; Splicing Pin; 0.125 IN Dia X 1 IN L; Use: 687 Speedrail SB and 688 Speedroll Lane Divider; Stainless Steel