token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-750-20

VG-750-20

VG-750-20 CONVEYOR DRIVE RIVET ; PA 100 EA/PKG

Drive Rivet; Drive Rivet; 0.25 IN Dia X 1 IN L; Use: Attach Wear Strips to Metal or Plastic Frame; Polyamide

Part #

VG-750-20

BDI #

341698

p65WarningMessage
PRICE
$ 52.85 / each
p65WarningMessage

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
31162212
EAN
0787405284623
Product Name
Drive Rivet
Part Description
Drive Rivet
Size
0.25 IN Dia X 1 IN L
Used For
Attach Wear Strips to Metal or Plastic Frame
Material
Polyamide
Other Features
Acetal Pin | 0.44 Inch Head Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
7318.23.00.00
Noun
Rivet
Keyword String
Drive
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-750-20
Manufacturer Internal Number
VG-750-20
Weight / LBS
0.26
Long Description
Drive Rivet; Drive Rivet; 0.25 IN Dia X 1 IN L; Use: Attach Wear Strips to Metal or Plastic Frame; Polyamide