token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-P34HR-10

VG-P34HR-10

VG-P34HR-10 EXTRUDED HALF ROUND GUIDE ; NON-RETURNABLE COVER 3/4" 10FT/RLL

Half Round Bar Cover; Half Round Bar Cover; 0.75 IN ID X 10 FT L; Use: Side Guide Half Round Bar; UHMW

Part #

VG-P34HR-10

BDI #

338737

p65WarningMessage
PRICE
$ 42.54 / roll
$ 42.54 / roll
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.037
UNSPSC
24101700
EAN
0787405448889
Product Name
Half Round Bar Cover
Part Description
Half Round Bar Cover
Size
0.75 IN ID X 10 FT L
Used For
Side Guide Half Round Bar
Material
UHMW
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Half Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P34HR-10
Weight / LBS
0.075
Long Description
Half Round Bar Cover; Half Round Bar Cover; 0.75 IN ID X 10 FT L; Use: Side Guide Half Round Bar; UHMW