token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

48-GC6040-02

48-GC6040-02

48-GC6040-02 RTN C 4.5 DRP ST FS IDLER

48" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

10511294

BDI #

18141066

p65WarningMessage
PRICE
$ 591.00 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
24.948
UNSPSC
24101717
EAN
0793699292558
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC6040-02
Manufacturer Internal Number
0129255
Weight / LBS
62
Long Description
48" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter