token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B4-35CITI-24SB

B4-35CITI-24SB

B4-35CITI-24SB IMPACT TROUGHING IDLER ; CI 24" BELT W 4" RLR 35DEG

24" Belt Width; 4" Roller Diameter; Channel Inset Trougher Impact; 35 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

B4-35CITI-24SB

BDI #

23173987

p65WarningMessage
PRICE
$ 653.47 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
19.03
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Channel Inset Trougher Impact
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
B4-35CITI-24SB
Weight / LBS
42
Long Description
24" Belt Width; 4" Roller Diameter; Channel Inset Trougher Impact; 35 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
8.125 Inch | 206.375 Millimeter
Overall Height
9.375 Inch | 238.125 Millimeter
Mounting Distance On Roller Axis
29.625 Inch | 752.475 Millimeter
Base to Roller Center
3 Inch | 76.2 Millimeter
Overall Length
29.625 Inch | 752.475 Millimeter
Roller Width
6.375 Inch | 161.925 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Span Length
21.938 Inch | 557.225 Millimeter
Mounting Distance Across Roller Axis
2.25 Inch | 57.15 Millimeter
Base to Center Roll Height
5 Inch | 127 Millimeter