token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B5-20CIT-24SB

B5-20CIT-24SB

B5-20CIT-24SB TROUGHING IDLER ; CI 24" BELT W 5" RLR 20DEG

24" Belt Width; 5" Roller Diameter; Channel Inset Trougher; 20 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

B5-20CIT-24SB

BDI #

23178298

p65WarningMessage
PRICE
$ 380.81 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
15.4
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Channel Inset Trougher
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
B5-20CIT-24SB
Weight / LBS
34
Long Description
24" Belt Width; 5" Roller Diameter; Channel Inset Trougher; 20 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
8.125 Inch | 206.375 Millimeter
Base to Roller Center
3 Inch | 76.2 Millimeter
Mounting Distance On Roller Axis
29.625 Inch | 752.475 Millimeter
Roller Span Length
23.5 Inch | 596.9 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
2.25 Inch | 57.15 Millimeter
Base to Center Roll Height
5.5 Inch | 139.7 Millimeter
Roller Width
8.5 Inch | 215.9 Millimeter
Overall Height
8.063 Inch | 204.8 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Overall Length
29.625 Inch | 752.475 Millimeter