token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C5-20CIT-36SB

C5-20CIT-36SB

C5-20CIT-36SB CHANNEL INSET TROUGHER ; 5" ROLL DIA 36" BELT WD

36" Belt Width; 5" Roller Diameter; Channel Inset Trougher; 20 Degree Trough Angle; CEMA C; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-20CIT-36SB

BDI #

21768761

p65WarningMessage
PRICE
$ 514.51 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
27.18
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Channel Inset Trougher
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C5-20CIT-36SB
Weight / LBS
60
Long Description
36" Belt Width; 5" Roller Diameter; Channel Inset Trougher; 20 Degree Trough Angle; CEMA C; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
8.125 Inch | 206.375 Millimeter
Mounting Distance On Roller Axis
0 Inch | 0 Millimeter
Roller Width
12.5 Inch | 317.5 Millimeter
Base to Roller Center
3.188 Inch | 80.975 Millimeter
Mounting Distance Across Roller Axis
0 Inch | 0 Millimeter
Overall Length
41.625 Inch | 1,057.275 Millimeter
Roller Span Length
35.438 Inch | 900.125 Millimeter
Base to Center Roll Height
5.688 Inch | 144.475 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Height
9.688 Inch | 246.075 Millimeter
Belt Width
36 Inch | 914.4 Millimeter