token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HE6P-35TE-48SBWB

C5-20TE-24SB

C5-20TE-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 5" RLR DIA TE 20 DEG CEMA C

24" Belt Width; 5" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-20TE-24SB

BDI #

21455552

p65WarningMessage
PRICE
$ 420.63 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
20.84
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C5-20TE-24SB
Weight / LBS
46
Long Description
24" Belt Width; 5" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Height
11.688 Inch | 296.875 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
35 Inch | 889 Millimeter
Base to Roller Center
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center Roll Height
8.5 Inch | 215.9 Millimeter
Roller Width
8.938 Inch | 227.025 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Span Length
27.063 Inch | 687.4 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter