token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C5-F-42SB

C5-F-42SB

C5-F-42SB FLAT CARRIER IDLER ; 42" BELT W 5" RLR

42" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-F-42SB

BDI #

23137815

p65WarningMessage
PRICE
$ 209.54 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
19.96
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C5-F-42SB
Weight / LBS
44
Long Description
42" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
42 Inch | 1066.8 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Overall Length
53 Inch | 1346.2 Millimeter
Roller Width
45.375 Inch | 1152.525 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter