token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

D5-15IVR-72SB-4

D5-15IVR-72SB-4

D5-15IVR-72SB-4 V-RETURN IDLER ; 72" BELT W 5" RLR 15DEG

72" Belt Width; 5" Roller Diameter; Inverted V-Return; 15 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

D5-15IVR-72SB-4

BDI #

23147410

p65WarningMessage
PRICE
$ 1,325.51 / each
$ 1,325.51 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
61.88
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Inverted V-Return
Troughing Angle
15 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
IVR Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
D5-15IVR-72SB-4
Weight / LBS
137
Long Description
72" Belt Width; 5" Roller Diameter; Inverted V-Return; 15 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Length
83 Inch | 2108.2 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Roller Width
36.5 Inch | 927.1 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Roller Span Length
71.313 Inch | 1811.35 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Roller Diameter
5 Inch | 127 Millimeter