token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

E6-10VR-102SB-4

E6-10VR-102SB-4

E6-10VR-102SB-4 V-RETURN IDLER ; 102" BELT W 6" RLR 10DEG

102" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA E; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6-10VR-102SB-4

BDI #

23154440

p65WarningMessage
PRICE
$ 1,697.42 / each
$ 1,697.42 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
129.56
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
V-Return
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E6-10VR-102SB-4
Weight / LBS
262
Long Description
102" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA E; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
12 Inch | 304.8 Millimeter
Roller Span Length
104.625 Inch | 2657.475 Millimeter
Overall Length
115 Inch | 2921 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
21.688 Inch | 550.875 Millimeter
Mounting Distance On Roller Axis
111 Inch | 2819.4 Millimeter
Roller Width
52.5 Inch | 1333.5 Millimeter
Belt Width
102 Inch | 2590.8 Millimeter