token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

E6-R-72SB

E6-R-72SB

E6-R-72SB RETURN ROLLER

72" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6-R-72SB

BDI #

21580256

p65WarningMessage
PRICE
$ 745.86 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
71.12
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E6-R-72SB
Weight / LBS
124
Long Description
72" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
81 Inch | 2,057.4 Millimeter
Overall Height
10 Inch | 254 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Overall Length
84 Inch | 2,133.6 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Width
76 Inch | 1,930.4 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
72 Inch | 1,828.8 Millimeter
Base to Center Roll Height
10 Inch | 254 Millimeter