token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

E6P-10VR-42SB-4

E6P-10VR-42SB-4

E6P-10VR-42SB-4 V-RETURN IDLER ; 42" BELT W 6" RLR 10DEG

42" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6P-10VR-42SB-4

BDI #

23162172

p65WarningMessage
PRICE
$ 1,155.17 / each
$ 1,155.17 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
76.56
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
V-Return
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA E Plus
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E6P-10VR-42SB-4
Weight / LBS
159
Long Description
42" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
12 Inch | 304.8 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
16.188 Inch | 411.175 Millimeter
Roller Width
22.063 Inch | 560.4 Millimeter
Overall Length
55 Inch | 1397 Millimeter
Roller Span Length
44.625 Inch | 1133.475 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter