token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B5-CITW-18SB

B5-CITW-18SB

B5-CITW-18SB TROUGHING WING ROLLER ; CI 18" BELT W 5" RLR

Conveyor; 18" Belt Width; 5" Roller Diameter; 5-1/2" Roller Width; CEMA B; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

B5-CITW-18SB

BDI #

23175978

p65WarningMessage
PRICE
$ 58.01 / each
$ 58.01 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
2.313
UNSPSC
24101701
Product Name
Roller
Frame Type
Channel Inset Trougher
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Channel Inset Trougher
Relubricatable
No
Inch - Metric
Inch
Other Features
Wing Roller
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
B5-CITW-18SB
Weight / LBS
6
Long Description
Conveyor; 18" Belt Width; 5" Roller Diameter; 5-1/2" Roller Width; CEMA B; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
18 Inch | 457.2 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
5.5 Inch | 139.7 Millimeter