token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C6-RI-60SB

C5-CIRI-42SB

C5-CIRI-42SB IMPACT RETURN IDLER ROLLER ; 42" BELT W 5" RLR

Conveyor; 42" Belt Width; 5" Roller Diameter; 44" Roller Width; CEMA C; Channel Inset Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-CIRI-42SB

BDI #

23148963

p65WarningMessage
PRICE
$ 441.64 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
13.22
UNSPSC
24101701
Product Name
Roller
Frame Type
Channel Inset Return Impact
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Channel Inset Return Impact
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C5-CIRI-42SB
Weight / LBS
31
Long Description
Conveyor; 42" Belt Width; 5" Roller Diameter; 44" Roller Width; CEMA C; Channel Inset Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
42 Inch | 1066.8 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
44 Inch | 1117.6 Millimeter