token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C5-RI-60SB

C5-RI-60SB

C5-RI-60SB RETURN IDLER ROLLER ; RBR DISC 60" BELT W 5" RLR

Conveyor; 60" Belt Width; 5" Roller Diameter; 62-7/8" Roller Width; CEMA C; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-RI-60SB

BDI #

23142123

p65WarningMessage
PRICE
$ 522.17 / each
$ 522.17 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
18.04
UNSPSC
24101701
Product Name
Roller
Frame Type
Return Impact
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return Impact | Return Impact Self Aligner
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C5-RI-60SB
Weight / LBS
41
Long Description
Conveyor; 60" Belt Width; 5" Roller Diameter; 62-7/8" Roller Width; CEMA C; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
62.875 Inch | 1597.025 Millimeter
Belt Width
60 Inch | 1524 Millimeter